SKU:
RML9960249M
MPN:
384
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Designed to cover 100 employees in a low risk work environment and up to 25 employees in a high risk work environment, this large first aid kit is supplied in a simple, economical, practical carry case. The contents are compliant to the latest BSi, HSE and BS standards to ensure that best practice is observed. Supplied complete with a bracket for wall mounting if needed.
Features and Benefits
• Ensures all your medical supplies are in one place and are easily accessible to all members of staff
• Simple and effective way of ensuring your workplace complies with improved health and safety standards
• Contents are supplied in a robust Cambridge Box for ease of storage
• Includes a bracket to allow for wall mounting for easier access to the kit in the event of an emergency
Contents
• 2 x Bandages, Conforming
• 4 x Bandages, Triangular
• 2 x Dressings, Burn
• 4 x Dressings, Eye Pad
• 4 x Dressings, Finger
• 6 x Dressings, HSE Medium
• 4 x Dressings, HSE Large
• 3 x Foil Blankets, Adult
• 12 x Gloves, Pairs
• 1 x Guidance Leaflet
• 100 x Plasters, Washproof Assorted
• 2 x Resuscitation Face Shields
• 1 x Shears
• 3 x Tapes, Microporous
• 40 x Wipes, Cleansing
Typical Applications
• Warehouses
• Offices
• Schools
• Medical
Standards
• BS8599-1:2019
• BSi Approved
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 100 x Plasters, Washproof Assorted 12 x Gloves, Pairs 1 x Guidance Leaflet 1 x Shears 2 x Bandages, Conforming 2 x Dressings, Burn 2 x Resuscitation Face Shields 3 x Foil Blankets, Adult 3 x Tapes, Microporous 40 x Wipes, Cleansing 4 x Bandages, Triangular 4 x Dressings, Eye Pad 4 x Dressings, Finger 4 x Dressings, HSE Large 6 x Dressings, HSE Medium |
EAN | 5060131883847 |
ECLASS Code | 40020301 |
MFR Part No. | 384 |
Number of Persons | 100 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |