Reliance Medical

RELIANCE FIRST AID KIT WORKPLACE MEDIUM BS8599-1 IN OXFORD BOX

SKU:

RML9960249J

MPN:

380

£26.99

Ex VAT

£32.39

Inc VAT

IN STOCK (7)

    Product Details

    Designed to cover 25-100 employees in a low risk work environment or 5-25 employees in a high risk environment, this medium-sized first aid kit is supplied in a green Oxford box. A simple and effective way of ensuring your workplace is compliant with the revised health and safety standards, the kit is comprehensive and comes with a bracket included allowing for a wall mounted option.


    Features and Benefits
    • Simple way of ensuring your workplace is aligned with the latest health and safety regulations and guidelines
    • Comprehensive kit ensures you are prepared no matter the emergency
    • Robust and economical carry case
    • Supplied in a Green Oxford Box for instant recognition and identification as a First Aid Kit, and to protect the contents
    • Bracket is included to allow you to wall mount the First Aid Kit for easy access and maximum visibility in emergencies


    Contents
    • 2 x Bandages, Conforming
    • 3 x Bandages, Triangular
    • 2 x Dressings, Burn
    • 3 x Dressings, Eye Pad
    • 3 x Dressings, Finger
    • 4 x Dressings, HSE Medium
    • 3 x Dressings, HSE Large
    • 2 x Foil Blankets, Adult
    • 9 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 60 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 2 x Tapes, Microporous
    • 30 x Wipes, Cleansing


    Typical Applications
    • Medical
    • Warehouses
    • Schools
    • Offices


    Standards
    • BS8599-1:2019
    • HSE Approved
    • BSi Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Bandages, Conforming 2 x Dressings, Burn 2 x Foil Blankets, Adult 2 x Tapes, Microporous 30 x Wipes, Cleansing 3 x Bandages, Triangular 3 x Dressings, Eye Pad 3 x Dressings, Finger 3 x Dressings, HSE Large 4 x Dressings, HSE Medium 60 x Plasters, Washproof Assorted 9 x Gloves, Pairs

    EAN

    5060131883809

    ECLASS Code

    40020301

    MFR Part No.

    380

    Number of Persons

    100

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001