Reliance Medical

RELIANCE FIRST AID KIT WORKPLACE SMALL BS8599-1 IN DURHAM BOX

SKU:

RML9960249F

MPN:

366

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (2)

    Product Details

    This small workplace first aid kit is supplied in a green Durham box and is designed to keep you compliant with the revised and updated health and safety standards. The comprehensive kit covers 1-25 employees in a low risk work environment and 1-5 employees in a high risk working environment and is supplied in a robust carry case with the mandatory white cross and 'First Aid' wording. Also supplied with a bracket to allow for wall mounting.


    Features and Benefits
    • Comprehensive kit is supplied in an economical, robust and practical carry case
    • Suitable for covering 1-25 employees in a low risk work environment and 1-5 employees in a high risk work environment
    • Simple and effective way of ensuring your workplace is compliant with the updated health and safety practices
    • Bracket is included allowing you to wall mount the First Aid Kit in an area that is easily accessible and visible in the case of an emergency


    Contents
    • 1 x Bandage, Conforming
    • 2 x Bandages, Triangular
    • 1 x Dressing, Burn
    • 2 x Dressings, Eye Pad
    • 2 x Dressings, Finger
    • 2 x Dressings, HSE Medium
    • 2 x Dressings, HSE Large
    • 1 x Foil Blanket, Adult
    • 6 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 40 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 1 x Tape, Microporous
    • 20 x Wipes, Cleansing


    Typical Applications
    • Medical
    • Schools
    • Offices
    • Warehouses


    Standards
    • BS8599-1:2019
    • BSi Approved
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Bandage, Conforming 1 x Dressing, Burn 1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 1 x Tape, Microporous 20 x Wipes, Cleansing 2 x Bandages, Triangular 2 x Dressings, Eye Pad 2 x Dressings, Finger 2 x Dressings, HSE Large 2 x Dressings, HSE Medium 40 x Plasters, Washproof Assorted 6 x Gloves, Pairs

    EAN

    5060131883663

    ECLASS Code

    40020301

    MFR Part No.

    366

    Number of Persons

    25

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001