Reliance Medical

RELIANCE FIRST AID REFILL FOR CATERING LARGE KIT BS8599-1

SKU:

RML9960280J

MPN:

734

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (8)

    Product Details

    Designed to ensure compliance with the updated health and safety standards, this large First Aid Kit refill is ideal for use in the food industry due to the blue colouration of the plasters. dressings and bandages. Suited for use for 100 employees in a low risk and 25 employees in a high risk work environment, the refill kit is unboxed and can be placed in your pre-existing medical box.


    Features and Benefits
    • Simple and quick way of ensuring your First Aid Kit complies with the updated health and safety standards and regulations
    • Can be placed straight in your pre-existing large First Aid Kit Box (product is supplied unboxed)
    • Use as mandatory HSE backup
    • Comprehensive kit covers up to 100 employees in a low risk working environment and 25 employees in a high risk work environment


    Contents
    • 2 x Bandages, Blue Conforming
    • 4 x Bandages, Blue Triangular
    • 2 x Dressings, Burn
    • 4 x Dressings, Blue Eye Pad
    • 4 x Dressings, Blue Finger
    • 6 x Dressings, Blue HSE Medium
    • 4 x Dressings, Blue HSE Large
    • 3 x Foil Blankets, Adult
    • 12 x Gloves, Blue Pairs
    • 1 x Guidance Leaflet
    • 100 x Plasters, Blue Assorted
    • 2 x Resuscitation Face Shields
    • 1 x Shears
    • 3 x Tapes, Blue Microporous
    • 40 x Wipes, Blue Cleansing


    Typical Applications
    • Commercial Catering
    • Kitchens


    Standards
    • BS8599-1:2019
    • BSi Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131887340

    ECLASS Code

    40020301

    MFR Part No.

    734

    Number of Persons

    High Risk: 25 employees Low Risk: 100 employees

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001