Reliance Medical

RELIANCE FIRST AID REFILL FOR CATERING SMALL KIT BS8599-1

SKU:

RML9960280C

MPN:

732

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (10)

    Product Details

    Designed to meet the updated health and safety standards and regulations, this First Aid Kit Refill is best suited for small workplaces, specifically in the food industry. The kit is suitable for 1-25 employees in low risk working environments and 1-5 employees in high risk working environments and is supplied unboxed to be placed in your existing First Aid Kit box.


    Features and Benefits
    • Can be placed straight into your existing First Aid Kit Box (product is supplied unboxed)
    • Simple and effective way of ensuring your First Aid Kit meets the updated health and safety regulations and standards
    • Comprehensive kit ensures you have the right equipment to hand in an emergency
    • Use as mandatory HSE backup


    Contents
    • 1 x Bandage, Conforming
    • 2 x Bandages, Triangular
    • 1 x Dressing, Burn
    • 2 x Dressings, Eye Pad
    • 2 x Dressings, Finger
    • 2 x Dressings, HSE Medium
    • 2 x Dressings, HSE Large
    • 1 x Foil Blanket, Adult
    • 6 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 40 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 1 x Tape, Microporous
    • 20 x Wipes, Cleansing


    Typical Applications
    • Kitchens
    • Commercial Catering


    Standards
    • BS8599-1
    • BSi Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131887326

    ECLASS Code

    40020301

    MFR Part No.

    732

    Number of Persons

    High Risk: 5 employees Low Risk: 25 employees

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001