Reliance Medical

RELIANCE FIRST AID REFILL FOR HSE10 PERSON WORKPLACE KIT

SKU:

RML9960282C

MPN:

121

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (2)

    Product Details

    Designed to replace or refill your existing 10 person HSE First Aid Kit, this refill kit is supplied in a recyclable carton for the immediate refreshment of your original kit. It can be placed in your existing first aid box or can be used as a mandatory HSE backup.


    Features and Benefits
    • Can be placed in your existing 10 person First Aid Kit Box (box sold separately)
    • Supplied in a recyclable carton
    • Simple and cost-effective way of replacing your old or pre-existing First Aid Kit
    • Can also be used as mandatory HSE backup


    Contents
    • 4 x Bandages, Triangular
    • 2 x Dressings, Eye Pad
    • 2 x Dressings, HSE Large 18cm x 18cm
    • 6 x Dressings, HSE Medium 12cm x 12cm
    • 1 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 20 x Plasters, Assorted Washproof
    • 8 x Safety Pins
    • 6 x Wipes, Cleansing


    Typical Applications
    • Warehouses
    • Schools
    • Offices


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Gloves, Pairs 1 x Guidance Leaflet 20 x Plasters, Assorted Washproof 2 x Dressings, Eye Pad 2 x Dressings, HSE Large 18cm x 18cm 4 x Bandages, Triangular 6 x Dressings, HSE Medium 12cm x 12cm 6 x Wipes, Cleansing 8 x Safety Pins

    EAN

    5060131881218

    ECLASS Code

    40020301

    MFR Part No.

    121

    Number of Persons

    10

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001