Reliance Medical

RELIANCE FIRST AID REFILL FOR HSE20 PERSON WORKPLACE KIT

SKU:

RML9960282F

MPN:

122

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (1)

    Product Details

    Supplied in a recyclable carton, this 20 person HSE-approved first aid kit refill is designed for the immediate refreshment of your original kit. To be placed in your existing box, the product can also be used as a mandatory HSE backup.


    Features and Benefits
    • Supplied in a recyclable carton
    • Can be inserted into your existing First Aid Kit Box (box sold separately)
    • Simple and cost-effective way of replenishing your existing 20 person HSE first aid kit
    • Suited for use in workplaces with up to 20 persons


    Contents
    • 6 x Bandages, Triangular
    • 4 x Dressings, Eye Pad
    • 3 x Dressings, HSE Large 18cm x 18cm
    • 9 x Dressings, HSE Medium 12cm x 12cm
    • 2 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 40 x Plasters, Assorted Washproof
    • 12 x Safety Pins
    • 10 x Wipes, Cleansing


    Typical Applications
    • Offices
    • Warehouses
    • Schools


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    10 x Wipes, Cleansing 12 x Safety Pins 1 x Guidance Leaflet 2 x Gloves, Pairs 3 x Dressings, HSE Large 18cm x 18cm 40 x Plasters, Assorted Washproof 4 x Dressings, Eye Pad 6 x Bandages, Triangular 9 x Dressings, HSE Medium 12cm x 12cm

    EAN

    5060131881225

    ECLASS Code

    40020301

    MFR Part No.

    122

    Number of Persons

    20

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001