Reliance Medical

RELIANCE FIRST AID REFILL FOR HSE50 PERSON WORKPLACE KIT

SKU:

RML9960282J

MPN:

123

£25.79

Ex VAT

£30.95

Inc VAT

IN STOCK (3)

    Product Details

    Supplied in a recyclable carton, this 50 person HSE refill kit is designed to be placed in your pre-existing first aid kit box. Providing immediate refreshment of your original kit, the refill kit may also be used as a mandatory HSE backup kit.


    Features and Benefits
    • Supplied in a recyclable carton
    • Cost-effective and easy way of replenishing your existing kit
    • Can also be used as mandatory HSE back up
    • Designed to be placed into your existing First Aid Box (box sold separately)
    • Refill kit designed for use in workplaces with up to 50 people


    Contents
    • 8 x Bandages, Triangular
    • 6 x Dressings, Eye Pad
    • 4 x Dressings, HSE Large 18cm x 18cm
    • 12 x Dressings, HSE Medium 12cm x 12cm
    • 3 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 60 x Plasters, Assorted Washproof
    • 16 x Safety Pins
    • 20 x Wipes, Cleansing


    Typical Applications
    • Schools
    • Warehouses
    • Offices


    Standards
    • HSE Approved


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    12 x Dressings, HSE Medium 12cm x 12cm 16 x Safety Pins 1 x Guidance Leaflet 20 x Wipes, Cleansing 3 x Gloves, Pairs 4 x Dressings, HSE Large 18cm x 18cm 60 x Plasters, Assorted Washproof 6 x Dressings, Eye Pad 8 x Bandages, Triangular

    EAN

    5060131881232

    ECLASS Code

    40020301

    MFR Part No.

    123

    Number of Persons

    50

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001