Reliance Medical

RELIANCE FIRST AID REFILL FOR WORKPLACE MEDIUM KIT BS8599-1

SKU:

RML9960284F

MPN:

660

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (9)

    Product Details

    Designed to refill your medium workplace first aid kit and be compliant with the new standard for Statutory First Aid Kits in the workplace, this kit accurately reflects the changes in both workplace practice and risks, making them demonstrably more 'fit for purpose' in today's environment. The kit is suited for 25-100 employees in low risk work environments and 5-25 employees in high risk environments.


    Features and Benefits
    • Can be placed in your pre-existing Medium First Aid Kit box for ease
    • Ensures full compliance with up to date regulations
    • Simple and effective way of replenishing existing First Aid Kits
    • Use as mandatory HSE backup


    Contents
    • 2 x Bandages, Conforming
    • 3 x Bandages, Triangular
    • 2 x Dressings, Burn
    • 3 x Dressings, Eye Pad
    • 3 x Dressings, Finger
    • 4 x Dressings, HSE Medium
    • 3 x Dressings, HSE Large
    • 2 x Foil Blankets, Adult
    • 9 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 60 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 2 x Tapes, Microporous
    • 30 x Wipes, Cleansing


    Typical Applications
    • Offices
    • Schools
    • Warehouses


    Standards
    • Compliant to BS8599-1:2019


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Bandages, Conforming 2 x Foil Blankets, Adult 2 x Tapes, Microporous 30 x Wipes, Cleansing 3 x Bandages, Triangular 3 x Dressings, Eye Pad 3 x Dressings, Finger 3 x Dressings, HSE Large 4 x Dressings, HSE Medium 60 x Plasters, Washproof Assorted 9 x Gloves, Pairs x Dressings, Burn

    EAN

    5060131886602

    ECLASS Code

    40020301

    MFR Part No.

    660

    Number of Persons

    High Risk: 5-25 employees Low Risk: 25-100 employees

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001