noscriptReliance Medical RELIANCE FIRST AID REFILL FOR WORKPLACE SMALL KIT BS8599-1 657 | Cromwell Tools

Reliance Medical

RELIANCE FIRST AID REFILL FOR WORKPLACE SMALL KIT BS8599-1

SKU:

RML9960284C

MPN:

657

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (18)

    Product Details

    Designed to refill small First Aid Kits in compliance with the updated standard for Statutory First Aid Kits in the workplace, this refill kit accurately reflects the changes in both workplaces practise and risks, making them demonstrably more 'fit for purpose' in today's environment.


    Suited for 25 employees in a low-risk environment and 5 in a high-risk environment, this refill kit with the updated content is now the only clear and definitive way for employers to demonstrate they are serious about meeting their legal obligations under the Health and Safety First Aid Regulations.


    Features and Benefits
    • Simple and quick way of replenishing your existing Small First Aid Kit
    • Can be placed immediately in your existing box
    • Use as mandatory HSE backup
    • Comprehensive kit to ensure you have the right equipment to hand no matter the accident or injury


    Contents
    • 1 x Bandage, Conforming
    • 2 x Bandages, Triangular
    • 1 x Dressing, Burn
    • 2 x Dressings, Eye Pad
    • 2 x Dressings, Finger
    • 2 x Dressings, HSE Medium
    • 2 x Dressings, HSE Large
    • 1 x Foil Blanket, Adult
    • 6 x Gloves, Pairs
    • 1 x Guidance Leaflet
    • 40 x Plasters, Washproof Assorted
    • 1 x Resuscitation Face Shield
    • 1 x Shears
    • 1 x Tape, Microporous
    • 20 x Wipes, Cleansing


    Typical Applications
    • Warehouses
    • Offices
    • Schools


    Standards
    • Compliant to BS8599-1:2019


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    1 x Bandage, Conforming 1 x Dressing, Burn 1 x Foil Blanket, Adult 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 1 x Tape, Microporous 20 x Wipes, Cleansing 2 x Bandages, Triangular 2 x Dressings, Eye Pad 2 x Dressings, Finger 2 x Dressings, HSE Large 2 x Dressings, HSE Medium 40 x Plasters, Washproof Assorted 6 x Gloves, Pairs

    EAN

    5060131886572

    ECLASS Code

    40020301

    MFR Part No.

    657

    Number of Persons

    High Risk: Less than 5 employees Low Risk: Less than 25 employees

    Product Type

    First Aid Kit Refill

    UNSPSC Code

    42172001