SKU:
RML9960300A
MPN:
2482
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Designed to cover 25-100 employees in a low risk work environment and 5-25 in a high risk work environment, this compact first aid rucksack offers excellent portability for the first aider. Boasting double zip-pulls, elasticated loops, sealable pockets, and a removable compartment to hold all the contents securely. This kit is a simple way of ensuring you comply with health and safety standards as well as qualifying as a travel first aid kit according to the new BS guidelines.
Features and Benefits
• Double zip-pulls that allow the bag to open fully, offering easy viewing of the products required in an emergency
• Elasticated loops, sealable pockets and a removable compartment provide ample space to store the contents of the kit
• Simple way of ensuring your workplace is up to the most current health and safety standards
• Smaller 'Grab-and-Go' internal kit where speed is of the essence
• 140 piece kit is highly comprehensive to ensure you are prepared no matter the medical situation
• Supplied in an easy to carry rucksack style bag to provide haste in an emergency
Contents
• 2 x Bandages, Conforming
• 3 x Bandages, Triangular
• 2 x Dressings, Burn
• 3 x Dressings, Eye Pad
• 3 x Dressings, Finger
• 4 x Dressings, HSE Medium
• 3 x Dressings, HSE Large
• 2 x Foil Blankets, Adult
• 9 x Gloves, Pairs
• 1 x Guidance Leaflet
• 60 x Plasters, Washproof Assorted
• 1 x Resuscitation Face Shield
• 1 x Shears
• 2 x Tapes, Microporous
• 30 x Wipes, Cleansing
• 2 x Burn Dressings, 10cm x 10cm
• 1 x Eye Wash, Bottle 500ml
• 1 x Dressing, Trauma Medium
• 1 x Dressing, Trauma Large
• 8 x Foil Blankets, Adult
• 1 x Resuscitation Face Shield
Typical Applications
• Institutional
• Medical
Standards
• HSE Approved
• BSi Approved
• BS8599-1:2019
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 1 x Dressing, Trauma Large 1 x Eye Wash, Bottle 500ml 1 x Guidance Leaflet 1 x Resuscitation Face Shield 1 x Shears 2 x Bandages, Conforming 2 x Burn Dressings, 10cm x 10cm 2 x Dressings, Burn 2 x Foil Blankets, Adult 2 x Tapes, Microporous 30 x Wipes, Cleansing 3 x Bandages, Triangular 3 x Dressings, Eye Pad 3 x Dressings, Finger 3 x Dressings, HSE Large 4 x Dressings, HSE Medium 60 x Plasters, Washproof Assorted 8 x Foil Blankets, Adult 9 x Gloves, Pairs x Dressing, Trauma Medium |
EAN | 5060497994843 |
ECLASS Code | 40020301 |
MFR Part No. | 2482 |
Number of Persons | 100 |
Product Type | Rescue Kit |
UNSPSC Code | 42172001 |