Reliance Medical

SPECTRA SYSTEM: BIOHAZARDCLEAN-UP

SKU:

RML9960590F

MPN:

9103

£164.00

Ex VAT

£196.80

Inc VAT

IN STOCK (3)

    Product Details

    Part of the Spectra™ range of First Aid Kits that are customisable to fit within any environment, this Biohazard Clean-Up Kit is ideal for containment and disposal of biohazardous materials. The unique panel structure allows you to use the required amount to match the level of risk in any workplace. Each panel will interlock with others to provide a comprehensive and complimentary first aid solution.


    The smart design makes products easily identifiable in an emergency and easy to access when you need them. Products can either be taken directly from each panel, or the appropriate kit can be removed and taken to the casualty.


    At a glance, you can be confident that all primary Spectra™ kits are compliant by using the included security seal. The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed.


    Features and Benefits
    • Comprehensive kit that provides you with everything needed to safely contain and dispose of biohazardous materials
    • Customisable to allow you to adapt the Spectra™ system to suit your needs
    • Robust ABS plastic casing to ensure durability
    • The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed


    Contents
    • 1 x Accident Book
    • 1 x Sign 'Biohazard System Guidance'
    • 2 x Body Fluid Clean-up Applications
    • 12 x Gloves, Pairs
    • 1 x Absorbent Granules 10g
    • 1 x Apron, Polythene
    • 1 x Gloves, Pair
    • 1 x Sanitizer Spray 8ml
    • 1 x Scoop Scraper
    • 1 x Tissues, Pack 10
    • 1 x Waste Bag
    • 1 x Wipe, Cleansing
    • 2 x Wipes, Dry
    • 1 x Forceps
    • 1 x Gloves, Pair
    • 1 x Waste Bag
    • 1 x Sharps Container 0.2ltr
    • 1 x Sanitizer Spray 8ml
    • 1 x Wipe, Cleansing


    Typical Applications
    • Offices
    • Warehouses
    • Medical
    • Schools


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Contents

    12 x Gloves, Pairs 1 x Absorbent Granules 10g 1 x Accident Book 1 x Apron, Polythene 1 x Forceps 1 x Gloves, Pair 1 x Sanitizer Spray 8ml 1 x Scoop Scraper 1 x Sharps Container 0.2ltr 1 x Sign 'Biohazard System Guidance' 1 x Tissues, Pack 10 1 x Waste Bag 1 x Wipe, Cleansing 2 x Body Fluid Clean-up Applications 2 x Wipes, Dry

    EAN

    5060497994034

    ECLASS Code

    40020301

    MFR Part No.

    9103

    Product Type

    Biohazard First Aid Kit

    UNSPSC Code

    42172001