£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
The Spectra™ range of first aid kits and systems are customisable to fit within any environment. The unique paneling system allows each panel to interlock with others to provide a comprehensive and complimentary first aid solution. The eyewash products are easily identifiable in an emergency and are easy to access when you need them. Products can either be taken directly from each panel, or the appropriate kit can be removed and taken to the casualty.
Features and Benefits
• Comprehensive set ensures you have all the necessary equipment to hand to deal with minor eye injuries at work
• The security seal can easily be broken by hand in the case of an emergency and, visibly indicates that components of the kit may be missing if it has been removed
• Manufactured from robust ABS plastic for durability
• Spectra™ system is customisable to fit within any environment
• Fast and effective treatment and relief of minor eye injuries
Contents
1 Eye Wash First Aid Kit:
2 x Dressings, Eye Pad
2 x Eye Wash, Bottles 500ml
2 x Eye Wash, Pods 20ml
1 x Mirror
1 Eye Wash Pod Kit:
10 x Eye Wash, Pods 20ml
4 x Tissues, Pack 10
Typical Applications
• Schools
• Construction Sites
• Warehouses
• Offices
Attribute | Value |
---|---|
Brand | Reliance Medical |
Contents | 10 x Eye Wash, Pods 20ml 1 x Accident Book 1 x Mirror 1 x Sign 'Eye Wash System Guidance' 2 x Dressings, Eye Pad 2 x Eye Wash, Bottles 500ml 2 x Eye Wash, Pods 20ml 4 x Tissues, Pack 10 |
EAN | 5060497994065 |
ECLASS Code | 40020301 |
MFR Part No. | 9102 |
Product Type | Eyewash Station Kit |
UNSPSC Code | 42172001 |