Medikit

Sports First Aid Kit in a Carryall Bag, 20 Persons

SKU:

MED9961720K

MPN:

70197

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (1)

    Product Details

    Supplied in tough and durable polypropylene plastic boxes and wall mounting brackets. Available in three sizes: 10, 20 or 50 person


    70192
    Contents:
    1x guidance leaflet, 20x individually wrapped sterile waterproof adhesive plasters, 2x triangular bandages, 6x safety pins, 1x large sterile dressing 180 x 180mm, 10x alcohol-free wipes, 2x pairs of latex gloves, 1x anti-septic cream 15g, 1x microporous tape 25mm x 5m, 1x conforming bandage 100mm x 4m, 1x conforming bandage 75mm x 4m, 1x medium sterile dressing 120 x 120mm, 2x low adherent dressings 50 x 50mm, 1x low adherent dressing 100 x 75mm, 2x adhesive dressings 75mm x 75mm, 1x adhesive dressing 100mm x 75mm, 1x pair of first aid scissors, 1x first aid spray, 1x No.16 sterile eye pad, 1x resusciade, 1x personal protection pack, 2x sutures strip of 3, 1x elastic adhesive strapping 50 x 45mm, 1x adhesive dressing strip 75mm x 1m, 2x cold packs, 1x crepe bandage 100mm x 4m, 1x crepe bandage 75mm x 4m.


    70194
    Contents:
    1x guidance leaflet, 40x assorted plasters, 2x triangular bandages, 6x safety pins, 2x large sterile dressings 18 x 18cm, 20x alcohol-free wipes, 2x pairs disposable gloves, 1x anti-septic cream 15gms, 1x microporous tape 2.5cm x 5m, 2x conforming bandages 10cm x 4m, 1x conforming bandage 7.5cm x 4m, 1x sterile medium dressing 12 x 12cm, 3x low adherent dressings 5 x 5cm, 2x low adherent dressings 7.5 x 7.5cm, 1x adhesive dressing 10 x 7.5cm, 1x pair first aid scissors, 1x first aid spray, 1x No.16 sterile eye pad, 2x resusciade, 1x personal protection pack, 2x sutures (strip of 8), 1x elastic adhesive strapping 5cm x 4.5m, 1 x adhesive dressing strip 7.5cm x 1m, 3x cold packs, 1x crepe bandage 10cm x 4m, 1x crepe bandage 7.5cm x 4m.


    Contents:
    1x guidance leaflet, 40x assorted plasters, 2x triangular bandages, 6x safety pins, 2x large sterile dressings 18 x 18cm, 20x alcohol-free wipes, 2x pairs disposable gloves, 1x antiseptic cream 15gms, 1x microporous tape 2.5cm x 5m, 2x conforming bandages 10cm x 4m, 1x conforming bandage 7.5cm x 4m, 1x sterile medium dressing 12 x 12cm, 3x low adherent dressings 5x 5cm, 2x low adherent dressings 7.5 x 7.5cm, 1x adhesive dressing 10 x 7.5cm, 1x pair first aid scissors, 1x first aid spray, 1x No.16 sterile eye pad, 2x resusciade, 1x personal protection pack, 2x sutures (strip of 8), 1x elastic adhesive strapping
    5cm x 4.5m, 1x adhesive dressing strip 7.5cm x 1m, 3x cold packs, 1x crepe bandage 10cm x 4m, 1x crepe bandage 7.5cm x 4m.


    Sports Kit With Comprehensive Kit


    Contents:
    1x guidance leaflet, 120x assorted fabric plasters, 2x triangular bandages, 6x safety pins, 2x 18 x 18cm large wound dressings, 1x 12 x 12cm medium wound dressing, 1x No.16 sterile eye pad, 20x alcohol free wipes, 10x pairs of vinyl gloves, 1x cetrimide antiseptic cream, 1x 2.5cm microporous tape, 2x conforming bandages 10cm x 4.5m, 1x conforming bandage 7.5cm x 4.5m, 2x crepe bandage 7.5cm x 4.5m, 2x crepe bandage 10cm x 4.5m, 25x low adherent pads 7.5 x 7.5cm, 1x large adhesive dressings 8.3 x 6cm, 1x large adhesive dressing 7 x 6cm, 1x first aid scissors, 1x tuff-cut scissors, 1x first aid cool spray, 2x personal resusciade, 1x personal protection pack consisting of wipe, apron, disposal bag, resusciade, glove, 16x sutures, 1x elasticated adhesive dressing 5cm x 4.5m, 2x elasticated adhesive dressing


    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Contents

    1x adhesive dressing 10 x 7.5cm 1x adhesive dressing strip 7.5cm x 1m 1x antiseptic cream 15gms 1x conforming bandage 7.5cm x 4m 1x crepe bandage 10cm x 4m 1x crepe bandage 7.5cm x 4m 1x elastic adhesive strapping 1x first aid spray 1x guidance leaflet 1x microporous tape 2.5cm x 5m 1x No.16 sterile eye pad 1x pair first aid scissors 1x personal protection pack 1x sterile medium dressing 12 x 12cm 20x alcohol-free wipes 2x conforming bandages 10cm x 4m 2x large sterile dressings 18 x 18cm 2x low adherent dressings 7.5 x 7.5cm 2x pairs disposable gloves 2x resusciade 2x sutures (strip of 8) 2x triangular bandages 3x cold packs 3x low adherent dressings 5x 5cm 40x assorted plasters 5cm x 4.5m 6x safety pins

    ECLASS Code

    40020301

    MFR Part No.

    70197

    Number of Persons

    20

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001