£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Ideal for employees who travel for work, or who work alone during unsociable hours, these first aid kits have the standard HSE content for One Travelling Employee, with with extra items added for good measure.
Features and Benefits
• Supplied in a durable plastic case (227mm x 165mm x 47mm)
• Optional mounting bracket for permanent vehicle fixing
• Kit replenishment products readily available
Contents
• Guidance leaflet
• 10 x individually wrapped sterile adhesive plasters
• 1 x no.16 eye pad
• 2 x triangular bandages
• 6 x safety pins
• 2 x medium sterile dressing 120 x 120mm
• 1 x large sterile dressing 180 x 180mm
• 6 x alcohol free cleansing wipes
• 1 pair disposable gloves
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 10x individually wrapped sterile adhesive plasters 1 large sterile dressing 180 x 180mm 1pr disposable gloves 1x no.16 eye pad 2x medium sterile dressing 120 x 120mm 2x triangular bandages 6x alcohol free cleansing wipes 6x safety pins Guidance leaflet |
ECLASS Code | 40020301 |
MFR Part No. | 33104 |
Number of Persons | 1 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |