St John Ambulance

Travel Pouch First Aid Kit

SKU:

CTL9961452E

MPN:

F30557

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (15)

    Product Details

    This compact and handy first aid kit is great for use in the home or travelling. Filled with the essentials you will need for common accidents, it ensures that you are prepared for any minor emergency.


    Product Specification
    Attribute
    Value

    Brand

    St John Ambulance

    Contents

    1 x Face shield 1 x First aid in an emergency booklet 2016 1 x Green plastic tweezers 11.5cm 1 x Large HSE sterile dressing 18cm x 18cm 1 x Microporous tape 1.25cm x 10m 1 x No. 16 sterile eye pad dressing 1 x Non-sterile disposable triangular bandage 90cm x 90cm x 130cm 2 x Eye wash phials 20ml 2 x Medium HSE sterile dressings 12cm x 12cm 2 x Nitrile powder-free gloves, medium (pairs) 2 x Washproof plasters, standard clear, assorted sizes (packs of 10) 4 x Burnshield® Burn Blott sachets 3.5g 4 x Sterile moist cleansing wipes

    ECLASS Code

    40020301

    MFR Part No.

    F30557

    Number of Persons

    1

    Product Type

    First Aid Kit

    UNSPSC Code

    42172001