£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
This basket stretcher comes in two pieces and will cause minimal impact or disturbance to the casualty. Basket stretchers are one of the hardest wearing stretchers. As a result, they are suitable for carrying, lifting and even dragging.
The basket stretcher is sturdy, flexible and therefore perfect to use in all types of rescue and recovery situations.
The basket stretcher can easily split the stretcher into two parts making it compact for storage and easy to transport.
Durable fittings enable first-aid personnel to operate rapidly and safely.
In addition, the basket stretcher - 2 piece is also supplied with lifting sling equipment, the stretcher is suitable for use with a winch.
Features:
• Adjustable feet, safety belts and mattress
• Fire resistant
• High resistance to everyday wear and corrosion
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Orange |
Depth | 19cm |
EAN | 5060147331196 |
Length | 21.6cm |
Material | High-Density Polyethylene Stainless Steel |
Maximum Load | 159kg |
MFR Part No. | 98225 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 20.5kg |
Width | 61cm |