SKU:
RML9960007V
MPN:
6038
£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
The Evacuation Chair is expertly designed for use on all staircases, except spiral ones, making it an essential tool for emergency situations. Constructed with a durable aluminium alloy frame and featuring a vibrant orange cover, this chair ensures maximum visibility and hygiene, being impervious to bodily fluids. Its lightweight design, combined with two rear wheels, allows for optimal manoeuvrability during evacuations. The chair includes an adjustable head pad and patient restraints to enhance comfort for the individual being transported. Easy to clean and maintain, it comes with a wall bracket for convenient storage. With a 5-year manufacturer's guarantee, the Evacuation Chair prioritises safety and reliability in medical settings.
Features and Benefits
• Suitable for all staircases, excluding spiral configurations
• Made from a robust aluminium alloy for exceptional durability
• Compact and lightweight for easy handling and transport
• The vibrant orange cover allows for enhanced visibility and simplifies cleaning
• Equipped with two rear wheels for superior manoeuvrability in urgent situations
• Features an adjustable head pad and restraints to ensure patient comfort
• Hygienic design that is resistant to bodily fluids for optimal cleanliness
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Orange |
Material | Aluminium Alloy |
Maximum Load | 195kg |
MFR Part No. | 6038 |
Product Type | Transfer Chair |
UNSPSC Code | 56121201 |
Weight | 10kg |