£494.00
Ex VAT
£592.80
Inc VAT
Product Details
Product Specification
This two-piece rescue stretcher is specifically designed to safely transport patients who have a suspected spinal injury or damage to the spine, where the lifting of the patient may further cause harm. The two-piece stretcher incorporates a frame of hinged panels that are capable of being swivelled when unlocked, allowing the stretcher to be manoeuvred in such a way that allows each of these panels or flaps to slide underneath the body. Once the panels are in their final position, they can be locked into place having effectively scooped up the patient. Boasting three straps for maximum patient immobilisation, a narrow gap between the panels to allow Emergency Staff to carry out a spinal X-ray without moving the patient.
Features and Benefits
• Complete with three straps to effectively secure the patient to the stretcher to minimise jostling
• Panels can be swivelled and then locked in place to secure the patient in a comfortable position that minimises the risk of potential further damage
• Manufactured from lightweight aluminium for durability and strength
• Ideal for use on patients with a suspected spinal injury due to the hinged panels and scooping action as opposed to lifting
• Easy to clean due to the wipe clean aluminium construction
• Adjustable length allows the product to be adapted
• Gap in the panels allows for spinal X-rays to be administered without having to move the patient
Typical Applications
• Medical
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Grey |
EAN | 5060186994611 |
Material | Aluminium |
Maximum Load | 159kg |
MFR Part No. | 7515 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 8.5kg |