£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
The Code Red™ stretcher boasts a duo-fold design allowing the stretcher to be folded away neatly when not in use and locked in an outstretched position when in use. The stretcher folds both horizontally and vertically for versatility and to save storage. The folding stretcher is comprised of an aluminium alloy frame and a tough PVA material for the bed of the stretcher that is resistant to fluid and is extremely easy to clean.
Features and Benefits
• Body material is waterproof, flameproof and anti-cracking for ultimate resilience
• Frame is manufactured from a robust aluminium alloy for durability
• Orange hi-vis colour ensures maximum visibility of the product in an emergency situation
• Bi-foldable to store away when needed and lock out fully when in use
• Complete with a fully zipped carry bag and straps for transporting the stretcher
• Tough PVA material wipes clean for ease
Typical Applications
• Medical
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Orange |
Material | Aluminium Alloy |
Maximum Load | 159kg |
MFR Part No. | 7501 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 5.5kg |