£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
The Two-Piece Rescue Stretcher incorporates an ingenious design to protect the spine from further damage during rescue. Manufactured from lightweight and durable polymer in yellow, the panelled construction allows you to scoop the patient rather than lift them to reduce the risk of further spinal damage to the patient. The two-piece stretcher boasts safety straps, a thermally bonded polypropylene finish that resists corrosion and is impervious to damage from bodily fluids, a wipe-clean surface and a lightweight two-piece design for all-around safe deliverance of the patient.
Features and Benefits
• Features three straps to firmly stabilise the patient and reduce jostling
• X-ray compatible due to the gap in the panels to avoid having to move the patient to perform an x-ray
• Manufactured from thermally treated polymer that maintains a level temperature and is easy to clean
• Adjustable height for versatility of use and comfortable transportation for the patient
• Recessed head section to maintain spinal alignment, reduce discomfort and minimise further spinal damage
• Bright yellow colour for maximum visibility
• Twin safety lock to lock the panels firmly in place
Typical Applications
• Medical
Standards
• HSE Approved
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Yellow |
Depth | 7cm |
Length | 161cm |
Material | Polymer |
Maximum Load | 159kg |
MFR Part No. | 7516 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 7kg |
Width | 45cm |