£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Comprised of a durable steel frame and a flame resistant, comfortable nylon seat and backrest, this self-propelled wheelchair is designed to safety transport patients around various areas. Manufactured to meet all CE certification and ISO: 13485 requirements, the wheelchair boasts a lightweight design, solid tyres on the large 24in. spoked rear wheels, smaller swivelling front wheels manufactured from extra-strength solid polyurethane, fixed arm and leg rests and flip-up footplates.
Other features the wheelchair also include patient safety restraints and comfortable and supportive restraint straps for the legs.
Features and Benefits
• Polyurethane solid front wheel and 24in. solid rear wheels for optimum manoeuvrability
• Wheelchair possesses fixed armrests and leg-rests for comfort
• Flip-up footplates to rest the feet on that fold away when necessary
• Boasts patient safety restraint straps and supportive leg restraints to avoid jostling of the patient
• Flame resistant nylon seat is comfortable and easy to clean
• Super lightweight design makes it easy to transport
• Folds down to make the product easier to store
• Powder coated thick steel frame for durability
Typical Applications
• General Medical
Standards
• ISO: 13485
• CE Certified
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Black |
Material | Stainless Steel |
MFR Part No. | 3047 |
Product Type | Patient Wheelchair |
UNSPSC Code | 56121201 |
Weight | 19kg |