£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
A sick, injured or any person unable to negotiate stairs independently and safely, are at risk
This Evacuation Chair features an advanced tracked design allowing use by one operator, reducing health and safety concerns during use and allowing smooth decent of stairs.
This evacuation chair is ideal for colleges, hotels, offices being just a few examples of multi-level builds that shouldn't be without this essential evacuation device.
Specification:
Size Open: 136 (H) x 52 (W) x 90cm (D)
Size Folded: 112 (H) x 52 (W) x 20cm (D)
Features:
Complete with cover and wall bracket
Lightweight and compact for easy storage
Adjustable head pad and patient restraint
Impervious to bodily fluids
Aluminium alloy materials
Easy to clean
5 year warranty
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Yellow |
Depth | 90cm |
EAN | 5060186992235 |
Length | 136cm |
Material | Polyurethane |
Maximum Load | 159kg |
MFR Part No. | 95080 |
Product Type | EVAC Chair |
UNSPSC Code | 56121201 |
Weight | 10kg |
Width | 52cm |