£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Folding Stretcher- The Duo-Fold Stretcher requires minimum storage space when not in use and folds both horizontally and vertically into the compact dimension shown below.
Size Open: 14 (H) x 52 (W) x 206cm (L)
Size Folded: 10 (H) x 18 (W) x 103cm (L)
The frame is manufactured from aluminium and is both strong and lightweight.
Features:
Waterproof, fireproof and anti-cracking
Complete with fully zipped carry bag and straps
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Orange |
Depth | 14cm |
EAN | 5060186992297 |
Length | 206cm |
Material | Aluminium |
Maximum Load | 159kg |
MFR Part No. | 98106 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 5.5kg |
Width | 52cm |