£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
The head immobiliser is made of high-density, plastic material and contains large ear holes for monitoring the patient ear canal.
The product is compatible with the scoop stretcher, and the spinal board.
Features:
Minimal interference with X-Ray, MRI or CT scanning procedures
Water-resistant plastic coating, easy to clean and prevents bacterial growth
Compatible with scoop stretcher and spinal board
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Red |
Depth | 16cm |
EAN | 5060186994185 |
Length | 40cm |
Material | Plastic |
MFR Part No. | 98217 |
Product Type | Head Immobiliser |
UNSPSC Code | 56121201 |
Width | 25cm |