noscriptMedical Treatment Couch | Cromwell Tools

Medikit

Medical Treatment Couch

2 Variations

Portable Couch- This couch is completely mobile and transforms from a convenient sized carry case, weighing less than 20kg, into a full-sized couch.

Features include adjustable height benefiting both patient and therapist, comfortable padded arm rests, adjustable headrest and cut out face panel allowing patient support and comfort. Simple, strong and portable this portable therapy couch is ideal for taking the treatment to the patient.

Features:
Adjustable heights
Complete with carry case
Black and powder coated metal frame
Easy to clean

Specification:
Size with attachments: Open 88 (H) x 96 (W) x 216cm (L)
Size without attachments: Open 88 (H) x 66 (W) x 188cm (L)
Size: Folded 16 (H) x 70 (W) x 95cm (L)

Treatment Couch- Listed by the HSE as a required item for all First Aid Rooms, this treatment and examination couch is designed to be robust, strong and practical in use.

The couch is simple to maintain, easy to clean and built to last making the first aid room couch ideal for the workplace, GP Surgery and most medical environments. The integrated couch roll holder is designed to fit all standard width perforated towel rolls.

The towel roll itself is positioned to be unobtrusive and space-saving.

Features:
Couch roll holder
Fixed height
Two sections
Adjustable head/back rest from horizontal to 85 degrees
Soft faux leather upholstery
Easy to clean and maintain

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2