£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
This patient transfer sheet is to be used for safe transportation of a patient, quickly and with minimal effort.
Depending on their condition, the patient may be gently rolled to one side allowing the sheet to be placed underneath them. The transfer sheet unfolds from a compact storage bag into a large sheet.
Featured:
Compact and lightweight
Multiple carry straps
Ten strategically placed handles
Easy to clean vinyl material
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Yellow |
EAN | 5060186992310 |
Length | 204cm |
Material | Vinyl |
Maximum Load | 159kg |
MFR Part No. | 98229 |
Product Type | Patient Transfer sheet |
UNSPSC Code | 56121201 |
Width | 71cm |