£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
Designed to transport patient who have suffered trauma or to help with movement of the patient.
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Black |
Depth | 46cm |
EAN | 5060186994239 |
Length | 93cm |
Material | Polyurethane |
Maximum Load | 115kg |
MFR Part No. | 95025 |
Product Type | Patient Wheelchair |
UNSPSC Code | 56121201 |
Weight | 14.5kg |
Width | 59.5cm |