£434.00
Ex VAT
£520.80
Inc VAT
Product Details
Product Specification
Breakaway scoop stretchers are specifically used to move injured people with suspected spinal injuries. The stretcher is firm, lightweight and easy to clean and operate. This breakaway scoop stretcher has a twin safety lock for smooth locking and unlocking, a recessed head section to maintain the patient's cervical alignment.
Features:
Contains four length options to accommodate the patients height
Thermally-treated polymer material will not make the patients too hot or too cold
Easy to clean surface which is impervious to fluids
X-ray translucent
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Yellow |
EAN | 5060186997605 |
Length | 162cm |
Material | Plastic |
Maximum Load | 159kg |
MFR Part No. | 98204 |
Product Type | Stretcher |
UNSPSC Code | 56121201 |
Weight | 18kg |
Width | 44.5cm |