£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Ideal for sick, injured or any person unable to negotiate stairs independently and safely. If you assessment of needs points the levels in your building as a risk this is even more of a reason to consider mobile transit chair. This mobile transit chair 4 wheel is the ideal equipment for negotiating stairs or uneven surfaces with an injured person in case of emergency.
This mobile transit chair, or stair stretcher, has 4 wheels which enables patients to be manoeuvre over most surfaces with minimal effort.
The chair is safe to use when both ascending and descending stairs because of the two restraint straps which ensure the patient is held in place. These restraints also feature a quick release buckle.
The chair is made of high-strength aluminum alloy material.
In addition, there are two adjustable uplift rods at the front of the chair for lifting.
The chair can be easily stored because the structure can be completely folded which saves space in an ambulance and other confined spaces.
Features:
• Light weight
• Small compact size
• Added handles make it easy to carry
• Easy to use and manoeuvre
• Easy to clean and sterilise
Benefits :
• Enables transportation of patients over most surfaces with ease
• Can use on stairs
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
Depth | 91cm |
EAN | 5060147331226 |
Length | 90cm |
Material | Aluminium Alloy |
Maximum Load | 159kg |
MFR Part No. | 95082 |
Product Type | Patient Wheelchair |
UNSPSC Code | 56121201 |
Weight | 8kg |
Width | 50cm |