£21.99
Ex VAT
£26.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This hi-visibility, waterproof fencing provides a reliable temporary barrier for outdoor hazards and restricted areas. Available in two bright colours, it ensures clear visibility in various conditions. Ideal for construction sites and public events, the fencing is easy to install by inserting fencing pins (sold separately) at regular intervals--at least one pin every 5 meters is recommended. The durable material withstands outdoor elements, offering effective separation and safety. This fencing combines high visibility with practicality, making it a valuable solution for managing access and enhancing safety in diverse environments.
Features and Benefits
• Made from a waterproof, weather proof material for durability
• Available in two bright colours to be instantaneously visible
• 50 metre roll lengths to ensure you have an ample amount of mesh fencing to hand
• A cost effective and efficient way of cordoning off areas to personnel
Typical Applications
• Building sites
• Scaffolding
• Garden areas
Notes
• Requires fencing pins to attach effectively (sold separately, CTL9927820W)
• It is recommended to have at least 1 fencing pin for every 5 metres of fencing
Attribute | Value |
---|---|
Brand | ProSolve |
Colour | Blue |
Height | 1m |
Material | Polypropylene |
MFR Part No. | 10/001/080 |
Type | Barrier Mesh Fencing |
UNSPSC Code | 46161507 |
Width | 50m |