£207.00
Ex VAT
£248.40
Inc VAT
5 Variations Available
Product Details
Product Specification
This robust modular cycle rack offers secure and durable bike parking, perfect for offices, schools, city centres, and residential areas. Constructed from strong steel with a hot dip galvanised finish, it provides lasting resistance to wear and corrosion. The rack accommodates tyre widths up to 55mm, meeting diverse cycling needs. Its modular design allows for easy self-assembly, and expansion as required, providing a flexible solution for increasing bike storage demand. Ideal for indoor and outdoor use, this rack ensures secure, organised, and accessible bike parking, enhancing safety and convenience in busy environments.
Features and Benefits
• Strong steel construction for durability
• Hot dip galvanised finish for corrosion resistance
• Accommodates tyre widths up to 55mm
• Modular design for easy expansion and flexibility
• Quick and simple self-assembly
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Silver |
EAN | 5055520708726 |
Height | 41.5m |
Material | Steel |
MFR Part No. | 169.14.981 |
Type | Cycle Stand |
UNSPSC Code | 46161507 |
Width | 1.75m |