£234.00
Ex VAT
£280.80
Inc VAT
5 Variations Available
Product Details
Product Specification
This robust modular cycle rack offers a durable and reliable solution for secure bicycle parking, ideal for high-traffic areas such as offices, schools, city centres, and residential locations. Constructed from strong steel and hot dip galvanised for long-lasting performance, it resists weathering and corrosion. The rack accommodates tyre widths of up to 55mm, making it suitable for a wide range of bicycles. Its easy self-assembly feature allows for quick installation, promoting cycling as a sustainable transport option. This cycle rack ensures peace of mind for users while encouraging the use of bicycles for commuting and recreation.
Features and Benefits
• Durable construction ensures long-lasting use, making it ideal for high-traffic locations
• Hot dip galvanised finish protects against weathering and corrosion
• Accommodates tyre widths of up to 55mm, suitable for various bicycle types
• Easy self-assembly allows for quick and hassle-free installation
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Silver |
EAN | 5055520708788 |
Height | 4.15m |
Material | Steel |
MFR Part No. | 169.13.416 |
Type | Cycle Stand |
UNSPSC Code | 46161507 |
Width | 1.75m |