£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Protects floor surfaces from paint and debris when decorating.
• Can be used on both carpet and hard floors.
• The film can be applied to most surfaces including carpet, laminate, ceramics and glass.
• Material: PE (LDPE and LLDPE) film
• Thickness: 80 microns
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5013745010048 |
ECLASS Code | 24311400 |
Material | Polyethylene |
MFR Part No. | CGU00001 |
Overall Length | 10m |
Overall Thickness | 0.08mm |
Overall Width | 0.6m |
Surface Finish | Smooth |
Temperature Range | to 60°C |
Type | Floor Protector Film |
UNSPSC Code | 52101513 |
Weight | 1kg |