£59.49
Ex VAT
£71.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Extra-durable floor protection for office chairs.
• Manufactured from unbreakable Polycarbonate for high impact strength.
• Two options: Hard Floors and Carpet Protector.
• Slip resistant.
• Free of vinyl.
• Ideal for allergy sufferers.
• Suitable for use above floor heating.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5060182984470 |
ECLASS Code | 24311400 |
Material | Polycarbonate |
MFR Part No. | CMH00002PCS |
Overall Length | 1.5m |
Overall Width | 1.2m |
Temperature Range | to <132°C |
Type | Chair Mat |
UNSPSC Code | 52101513 |
Weight | 5kg |