£48.79
Ex VAT
£58.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Self-adhesive floor protection film for carpets and hard floors.
• Self-adhesive polyethylene protection film.
• Ideal floor protection for maintenance, show houses etc.
• Film is reverse wound on the roll for rapid installation.
• Install by hand for smaller rooms/ staircases or use applicator for larger areas.
• Does not leave marks or residues.
• Flame retardant to BS4790:1987.
• Application Temperature: Cold can affect the peel strength. Please apply the film at room temperature (10ºC to 30ºC)
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5060103538720 |
ECLASS Code | 24311400 |
Material | Polyethylene |
MFR Part No. | CGH00003 |
Overall Length | 50m |
Overall Width | 0.6m |
Surface Finish | Smooth |
Temperature Range | to 60°C |
Type | Hard Floor Protector |
UNSPSC Code | 52101513 |
Weight | 2kg |