£32.79
Ex VAT
£39.35
Inc VAT
11 Variations Available
Product Details
Product Specification
The Car Parking Wheel Stop provides effective protection for buildings, EV charging points, and structures by preventing parking overruns. Ideal for car parks and EV charging bays, it features durable, oil-, heat-, and UV-resistant construction for long-lasting performance in various environments. With highly visible reflective markings, it ensures clear visibility even in low light, enhancing safety for vehicles and pedestrians. The wheel stop is quick and easy to install with included fixings, making it a practical solution for managing vehicle parking boundaries efficiently.
Features and Benefits
• Prevents vehicle overruns to protect buildings, EV charging points, and other structures
• Durable and resistant to oil, heat, and UV for long-lasting performance
• Highly visible reflective markings for enhanced safety in low light
• Quick and easy installation with fixings included
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black/White |
EAN | 5055520717285 |
ECLASS Code | 24311400 |
Material | Recycled Rubber |
MFR Part No. | 284.26.477 |
Overall Width | 1.5m |
Type | Park Aid |
UNSPSC Code | 52101513 |
Weight | 4.5kg |