£56.99
Ex VAT
£68.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Unmatched comfort and construction makes Rejuvenator the ultimate long term flooring solution. These modular tiles come in 1'x3' and 3' x 3' sections and connect on all sides to create an exceptional ergonomic floor that can be fully customized to any shape or configuration. Optional 2' wide bevels increase safety.
• Configure large areas quickly
• Secure, hidden interlocks
• 100% Urethane with thick outer wear layer
• Exceptional comfort and long-lasting performance
• Overall Dimensions: (L) 99cm x (W) 5cm
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Yellow |
Length | 990mm |
Material | Polyurethane |
MFR Part No. | 502.58x2x39FYL |
Product Type | Female Edge |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 50mm |