SKU:
WWL9465168T
MPN:
502.58x2x5EFBK
£219.00
Ex VAT
£262.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Rejuvenator delivers unmatched comfort and long term performance. Available in 2' x 5' and 3' x 5' Ends and Centres to create long runs of ergonomic matting. Moulded in safety bevels reduce installation time and costs.
• Configure long runners quickly
• Secure, hidden interlocks
• Virtually indestructible
• Ability to replace single tiles saves money and down time
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 1520mm |
Material | Polyurethane |
MFR Part No. | 502.58x2x5EFBK |
Product Type | End Tile - Female |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 610mm |