£229.00
Ex VAT
£274.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Unmatched comfort and construction makes Rejuvenator the ultimate long term flooring solution. These modular tiles come in 1'x3' and 3' x 3' sections and connect on all sides to create an exceptional ergonomic floor that can be fully customized to any shape or configuration. Optional 2' wide bevels increase safety.
• Configure large areas quickly
• Secure, hidden interlocks
• 100% Urethane with thick outer wear layer
• Exceptional comfort and long-lasting performance
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 910mm |
Material | Polyurethane |
MFR Part No. | 502.58x3x3BK |
Product Type | Tile |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 910mm |