£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
The most versatile 12" x 12" interlocking ergonomic flooring system in the market. The patented LockSafe® connections simply snap together and configure to fit your exact workspace.
• Most versatile modular tile
• Customisable in 3" increments
• Secure and seamless connections
• Ability to replace single tiles saves money and down time
• Silicone-Free
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 300mm |
Material | PVC |
MFR Part No. | 541.58x12x12BK-CS20 |
Product Type | Tile |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 300mm |