SKU:
WWL9465270H
MPN:
552.78x18x18BK-CS10
£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centres change to fit customer needs. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Heavy-Duty withstands heavy use and cart traffic.
• Standing relief in wet or dry applications
• Positive Interlocking System prevents separation
• Easily replace single pieces or sections as needed to reduce costs
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 460mm |
Material | PVC |
MFR Part No. | 552.78x18x18BK-CS10 |
Product Type | Centre Tile |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 460mm |