SKU:
WWL9465425H
MPN:
560.78x6x15x15BK-CS4
£187.00
Ex VAT
£224.40
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with all Ergodeck tiles.
6" x 15" x 15" (15cm x 38cm x 38cm). ErgoDeck® ramps and corners are compatible with all ErgoDeck® styles. Robust 6" (15cm) -wide ramps prevent trip hazards and allow easy access for wheeled traffic.
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 380mm |
Material | PVC |
MFR Part No. | 560.78x6x15x15BK-CS4 |
Product Type | Outside Corner |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 150mm |