£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with all Ergodeck tiles.
6" x 18"(15cm x 46cm). ErgoDeck® ramps and corners are compatible with all ErgoDeck® styles. Robust 6" (15cm) -wide ramps prevent trip hazards and allow easy access for wheeled traffic.
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 460mm |
Material | PVC |
MFR Part No. | 560.78x6x18BK-CS10 |
Product Type | Edge |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 150mm |