SKU:
WWL9465445M
MPN:
560.78x6x9x9BK
£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
For use with all Ergodeck tiles.
6" x 9" x 9" (15cm x 23cm x 23cm). ErgoDeck® ramps and corners are compatible with all ErgoDeck® styles. Robust 6" (15cm) - wide ramps prevent trip hazards and allow easy access for wheeled traffic.
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 230mm |
Material | PVC |
MFR Part No. | 560.78x6x9x9BK |
Product Type | Inside Corner |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 230mm |