SKU:
WWL9465552E
MPN:
564.78x18x18CH-CS10
£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centres change to fit customer needs. The optional 6" side safety ramps and corners have countersunk holes for semi-permanent installation. ErgoDeck General Purpose addresses worker health and comfort for areas with primarily foot traffic and light cart traffic.
• Standing relief in wet or dry applications
• Customise in 3" increments to fit any area or configuration
• Positive Interlocking System prevents separation
• Easily replace single pieces or sections as needed to reduce costs
• 100% Silicone Free PVC tiles provide maximum durability
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Dark Grey |
Length | 460mm |
Material | PVC |
MFR Part No. | 564.78x18x18CH-CS10 |
Product Type | Centre Tile |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 460mm |