£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Ideal for cart traffic and pivoting, ErgoDeck Smooth™ is a high performance anti-fatigue surface that makes rolling, stopping and starting movements easier than ever. Unlike soft mats that deform under load, ErgoDeck Smooth features a firm, lightly textured surface delivers a smooth surface for rolling but without compromising traction. Optional 6" (22 cm) wide ramps are cart friendly, allowing easy on-off access.
• Lightly textured surface is ideal for push carts and pivoting
• Customise in 3" (8 cm) increments to fit any area or configuration
• LockSafe Positive Interlocking System™ prevents separation
• Easily replace single pieces or sections as needed to reduce costs
• 100% Silicone
• Free PVC tiles provide maximum durability
• Overall Thickness: 7/8" (22 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 460mm |
Material | PVC |
MFR Part No. | 568.78x18x18CH-CS10 |
Product Type | Centre Tile |
Thickness | 22mm |
UNSPSC Code | 52101511 |
Width | 460mm |