£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
24/Seven is a collection of high performance, 3'x3' (91 x 91 cm), interconnecting rubber anti-fatigue mats. These resilient modular mats are 5/8" (16mm) thick and tough enough to handle 24/7 shift operations, but supple enough to provide cushioned support where it's needed. 24/Seven can be positioned to cover large flooring areas, single workstations and assembly lines. For extra safety attach optional 3 x 39 in. (8 x 99 cm) bevelled yellow safety edges.
Available in 3 different rubber compounds based on environmental exposures:
• GR- Water or dry debris
• CFR- Mineral oil-based fluids
• NBR- Petroleum-based fluids
Other Features:
• Hidden interlocks
• Choice of solid or drainage styles
• Choose GRITSHIELD for increased traction
• Custom widths or unique configurations are available in 12" (30 cm) increments
• Overall Thickness: 5/8" (16 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 910mm |
Material | Natural Rubber |
MFR Part No. | 572.58x3x3GRBK |
Product Type | Tile |
Thickness | 16mm |
UNSPSC Code | 52101511 |
Width | 910mm |