£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Interlocking solid surface tiles in two options:-
Solid Fatigue-Step (a blend of natural rubber and nitrile)
Solid Fatigue-Step Nitrile (100% nitrile)
Features and Benefits
• Nitrile option has excellent resistance to oils, chemicals and grease
• B1 version tested to BS EN 13501-1:2002 Class Bfl-s1
• Tiles link together to provide a very comfortable anti-fatigue surface
• Can withstand temperatures of up to 160ºC and spillage of molten glass
• Individual tiles can be moved and replaced with ease
• Conforms to Slip Resistance Test EN 13552 Category R10
• Optional bevelled edging in yellow or black
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060182983701 |
Length | 900mm |
Material | Nitrile |
MFR Part No. | ST010001B1 |
Product Type | Anti-fatigue Mats |
Thickness | 18mm |
UNSPSC Code | 52101511 |
Width | 900mm |