£41.79
Ex VAT
£50.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Ultra-comfortable, ultra-safe.
• Excellent slip resistance in wet or oily areas.
• Circular open holes rapidly 'drain away' liquid spillage.
• Creates a safe and very comfortable standing surface.
• Resilient, manufactured from hardwearing natural rubber.
• Single mat with edging or link together with connectors.
• Outstanding comfort for bar tenders.
• Effective in reducing glass breakage.
• The choice of many bar flairers and nightclubs.
• Conforms to DIN 51960 class 1
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103531431 |
Length | 1565mm |
Material | Natural Rubber |
MFR Part No. | P240-L1093-C09 |
Product Type | Edge |
Thickness | 19mm |
UNSPSC Code | 52101511 |
Width | 50mm |